Tire Step, Folding, 22.5" - 24.5"
Mfr # 60203
Zoro # G7461085
product price: $92.45
/ea
Free Shipping & Returns
Key Features
Work Platform Item
Single Access Rolling Platform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60203
Zoro #
G7461085
UPC #
816904020590
Country of Origin
China
Details
Item
Tire Step,Folding,22.5" - 24.5"
Work Platform Item
Single Access Rolling Platform
Description
Single Access Rolling Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.