Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench, Break-Back Style, 1" D

  • Mfr # 10010

  • Zoro # G7442821


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1"
Torque Range
200 to 750 ft.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010
Zoro #
G7442821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Square Drive Size
1"

Details

Item
Torque Wrench,Break-Back Style,1" D
Torque Range
200 to 750 ft.-lb.

Description

Torque Wrench,Break-Back Style,1 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.