Zoro Homepage

U-Joint Puller

  • Mfr # 40300

  • Zoro # G108636931


product price: $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
1 in Impact Wrench/Ratchet, Bearing Cup Outer Diameter 1.5 in - 2.25 in, 1 in Impact Tool
Application
Class 6 to 8 Transportation Trucks and Equipment, Spicer SPL 140, 170, and 250 Life Series. Meritor (Rockwell) 16n, 17n, 18n, 1710 Series
Number of Pieces
1
Material
Steel
Overall Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300
Zoro #
G108636931
UPC #
816904024987
Country of Origin
China

Dimensions

Overall Length
10 1/2 in
Overall Diameter
1 1/2 in
Overall Width
7 in

Details

Item
U-Joint Puller
For Use With
1 in Impact Wrench/Ratchet, Bearing Cup Outer Diameter 1.5 in - 2.25 in, 1 in Impact Tool
Application
Class 6 to 8 Transportation Trucks and Equipment, Spicer SPL 140, 170, and 250 Life Series. Meritor (Rockwell) 16n, 17n, 18n, 1710 Series
Number of Pieces
1
Material
Steel
Vehicle Make/Model/Year
Class 6-8 Commercial Vehicles
Tool Type
U Joint Puller
Vehicle Make
Freightliner, Kenworth, Mack, Peterbilt, Volvo

Description

U-Joint Puller, Tool Type U Joint Puller, Application Class 6 to 8 Transportation Trucks and Equipment, Spicer SPL 140, 170, and 250 Life Series. Meritor (Rockwell) 16n, 17n, 18n, 1710 Series, Vehicle Make/Model/Year Class 6-8 Commercial Vehicles, Material Steel, Overall Diameter 1 1/2 in, Overall Length 10 1/2 in, Overall Width 7 in, Number of Pieces 1, For Use With 1 in Impact Wrench/Ratchet, Bearing Cup Outer Diameter 1.5 in - 2.25 in, 1 in Impact Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.