Zoro Homepage

U-Joint Puller

  • Mfr # 40301

  • Zoro # G108636948


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/2 in Impact Wrench/Ratchet or Smaller, Bearing Cup Outer Diameter 1.25 in-1.75 in, 1 in Impact Tool
Material
Steel
Number of Pieces
1
Application
Class 3 to 5 Trucks and Equipment
Overall Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40301
Zoro #
G108636948
UPC #
816904024994
Country of Origin
China

Dimensions

Overall Length
8 3/4 in
Overall Width
5 1/4 in
Overall Diameter
1 3/4 in

Details

Item
U-Joint Puller
For Use With
1/2 in Impact Wrench/Ratchet or Smaller, Bearing Cup Outer Diameter 1.25 in-1.75 in, 1 in Impact Tool
Material
Steel
Number of Pieces
1
Application
Class 3 to 5 Trucks and Equipment
Vehicle Model
Chevrolet 3500/5500, Ford F-350/550, Ram 3500/5500
Vehicle Make
Chevrolet, Ford, Ram
Vehicle Make/Model/Year
Class 3-5 Trucks
Tool Type
U Joint Puller

Description

U-Joint Puller, Tool Type U Joint Puller, Application Class 3 to 5 Trucks and Equipment, Vehicle Make/Model/Year Class 3-5 Trucks, Material Steel, Overall Diameter 1 3/4 in, Overall Length 8 3/4 in, Overall Width 5 1/4 in, Number of Pieces 1, For Use With 1/2 in Impact Wrench/Ratchet or Smaller, Bearing Cup Outer Diameter 1.25 in-1.75 in, 1 in Impact Tool, Vehicle Make Chevrolet, Ford, Ram, Vehicle Model Chevrolet 3500/5500, Ford F-350/550, Ram 3500/5500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.