Zoro Homepage

U-Joint Puller

  • Mfr # 40302

  • Zoro # G408636969


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
1/2 in Impact Wrench/Ratchet or Smaller, Bearing Cup Outer Diameter 1 in-1.25 in, 1 in Impact Tool
Material
Steel
Application
Light Trucks, SUV, 1-Ton and 2 1/2 Ton Automobiles
Number of Pieces
1
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40302
Zoro #
G408636969
UPC #
816904025007
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Overall Diameter
1 1/4 in
Overall Width
3 1/2 in

Details

Item
U-Joint Puller
For Use With
1/2 in Impact Wrench/Ratchet or Smaller, Bearing Cup Outer Diameter 1 in-1.25 in, 1 in Impact Tool
Material
Steel
Application
Light Trucks, SUV, 1-Ton and 2 1/2 Ton Automobiles
Number of Pieces
1
Vehicle Make/Model/Year
Class 1-2 Trucks & Cars
Vehicle Model
Chevrolet 1500/3500, Ford F-150/350, Ram 1500/3500
Tool Type
U Joint Puller
Vehicle Make
Chevrolet, Ford, Ram

Description

U-Joint Puller, Tool Type U Joint Puller, Application Light Trucks, SUV, 1-Ton and 2 1/2 Ton Automobiles, Vehicle Make/Model/Year Class 1-2 Trucks & Cars, Material Steel, Overall Diameter 1 1/4 in, Overall Length 6 3/4 in, Overall Width 3 1/2 in, Number of Pieces 1, For Use With 1/2 in Impact Wrench/Ratchet or Smaller, Bearing Cup Outer Diameter 1 in-1.25 in, 1 in Impact Tool, Vehicle Make Chevrolet, Ford, Ram, Vehicle Model Chevrolet 1500/3500, Ford F-150/350, Ram 1500/3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.