Zoro Homepage

Universal Impact Driven Demount System

  • Mfr # 20408

  • Zoro # G7443199


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Features
Great for Agricultural Tires, One-Piece Grader, Loader, Forestry and Back Hoe Tires Comes with 1 1/16 in Socket, Safe, Simple, Fast, Economical and the Most Universal Tire Demounter on the Market, Tackles the Hard 19.5 Reverse Hubs and Grader Tires, Works as a Hand-Held Tire Machine and Shines where Other Tools Fall Short
Includes
(1) Pneumatic Demounter
Standards
CE Certified
Overall Width
8 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20408
Zoro #
G7443199
UPC #
816904020231
Country of Origin
Italy

Dimensions

Overall Width
8 in
Overall Height
6 in

Details

Features
Great for Agricultural Tires, One-Piece Grader, Loader, Forestry and Back Hoe Tires Comes with 1 1/16 in Socket, Safe, Simple, Fast, Economical and the Most Universal Tire Demounter on the Market, Tackles the Hard 19.5 Reverse Hubs and Grader Tires, Works as a Hand-Held Tire Machine and Shines where Other Tools Fall Short
Item
Tire Demount Tool
Includes
(1) Pneumatic Demounter
Standards
CE Certified
Compatible Tire Type
ATV Tires

Description

Tire Demount Tool, Product Type Universal Impact Driven Demounter, Material Steel, Overall Height 6 in, Overall Length 44 in, Overall Width 8 in, Overall Diameter Not Applicable, Includes (1) Pneumatic Demounter, Compatible Tire Type ATV Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.