Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90520
Zoro #
G2035028
UPC #
-
Country of Origin
China
Dimensions
Handle Length
47 1/4 in
Chassis Length
28 11/32 in
Length
28.35"
Extended Height
19 69/100 in
Minimum Height
2 15/16 in
Details
Item
Floor Jack
Type
Trolley Jack
Lifting Capacity
2 Tons
Standards
ASME
Application
Professional and DIY Use
Features
Double Pump Design
Material
Nylon (Wheels)
Includes
Padded Handle
For Use With
Automotive and Medium Sizes Trucks and Vans
Duty Rating
Light Duty
Jack Type
Trolley Jack
Lifting Actuator
Manual Handle
Number of Wheels
4
For Lifting
Trucks and Vans
Handle Type
Padded Handle
Load Capacity
2 ton
Description
Floor Jack, Heavy Duty,2 Tons, Jack Type Trolley Jack, Load Capacity 2 ton, Lifting Actuator Manual Handle, Minimum Height 2 15/16 in, For Lifting Trucks and Vans, Chassis Length 28 11/32 in, Extended Height 19 69/100 in, Features Double Pump Design, Handle Length 47 1/4 in, Handle Type Padded Handle, Includes Padded Handle, Number of Wheels 4, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.