Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Plate, 100 ton Capac., 23 in L

  • Mfr # 12521

  • Zoro # G616555939


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
PET Plastics
Shape
Rectangle
Resistance Properties
Chemical-Resistant, Oil-Resistant
Product Type
Jack Plate
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12521
Zoro #
G616555939
UPC #
816904025731
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Length
23 in
Overall Thickness
1 1/2 in

Details

Material
PET Plastics
Shape
Rectangle
Resistance Properties
Chemical-Resistant, Oil-Resistant
Product Type
Jack Plate
Handle Material
Rubber
Handle Type
Rope Style
Color
Yellow
Item
Jack Plate
Features
Dual Locking Channels, High-Visibility Safety Colors, Tru-Lok(TM) Interlocking Design
Load Capacity Vertical
100 ton
Item Weight
24.9 lb
Handle Color
Black

Description

Jack Plate, Product Type Jack Plate, Material PET Plastics, Shape Rectangle, Load Capacity @ 45 Deg. Not Applicable, Load Capacity Vertical 100 ton, Color Yellow, Handle Type Rope Style, Overall Length 23 in, Overall Width 23 in, Overall Thickness 1 1/2 in, Features Dual Locking Channels, High-Visibility Safety Colors, Tru-Lok(TM) Interlocking Design, Handle Color Black, Handle Material Rubber, Item Weight 24.9 lb, Overall Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.