Zoro Homepage

Tower Light - 15 Segments

  • Mfr # 65750075

  • Zoro # G312533743


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus, RoHS, UKCA, UL Listed, WEEE
Voltage
24V DC
Flashes per Minute
60
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Number of Light Tiers
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65750075
Zoro #
G312533743
UPC #
-
Country of Origin
Germany

Details

Item
Tower Light
Standards
CE, cULus, RoHS, UKCA, UL Listed, WEEE
Voltage
24V DC
Flashes per Minute
60
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Number of Light Tiers
15
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Flashing, Steady
Operating Current
555 mA
For Location
Indoor, Outdoor
Connection Type
8-Pole M12 Plug
Control Protocol
Direct Wire
Light Source
LED
IP Rating
IP66, IP69K
Operating Voltage
24V DC

Description

NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, 60 Flashes per Minute, Standards CE, cULus, RoHS, UKCA, UL Listed, WEEE, Tower Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.