Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light, 24V DC, 72 mm Dia., 271 mm Height

  • Mfr # 65701055

  • Zoro # G812533717


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus, RoHS, UKCA, UL Listed, WEEE
Voltage
24V DC
Overall Diameter
72 mm
Housing Material
Polycarbonate
Overall Height
271 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65701055
Zoro #
G812533717
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
72 mm
Overall Height
271 mm

Details

Item
Tower Light
Standards
CE, cULus, RoHS, UKCA, UL Listed, WEEE
Voltage
24V DC
Housing Material
Polycarbonate
Flashes per Minute
60
Lens Material
Polycarbonate
Operating Temperature - Minimum
30 Degrees C
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Control Protocol
Direct Wire
Connection Type
4-Pole M12 Plug
Operating Temperature - Maximum
60 Degrees C
For Location
Indoor, Outdoor
Number of Light Tiers
9
Lens Shape
Dome
IP Rating
IP66, IP69K
IK Rating
IK08
Includes Sounder Tier
No Sounder Tier
Operating Current
335 mA
Light Operating Mode
Flashing, Steady
Light Source
LED
Housing Color
Black
Lifespan
50,000 hr
Operating Voltage
24V DC

Description

Overall Height 271 mm, NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, 60 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Standards CE, cULus, RoHS, UKCA, UL Listed, WEEE, Tower Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.