Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Light, 24V DC, 72 mm Dia., 372 mm Height

  • Mfr # 65780055

  • Zoro # G912484278


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus, RoHS, UKCA, UL Listed, WEEE
Voltage
24V DC
Overall Diameter
72 mm
Housing Material
Polycarbonate
Overall Height
372 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65780055
Zoro #
G912484278
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
72 mm
Overall Height
372 mm

Details

Item
Tower Light
Standards
CE, cULus, RoHS, UKCA, UL Listed, WEEE
Voltage
24V DC
Housing Material
Polycarbonate
Flashes per Minute
60
Lens Material
Polycarbonate
Operating Current
620 mA
Sound Operating Mode
Intermittent, Steady
Control Protocol
Direct Wire
IK Rating
IK08
Connection Type
8-Pole M12 Plug
IP Rating
IP66, IP69K
Light Source
LED
Includes Sounder Tier
Sounder Tier Included
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Location
Indoor, Outdoor
Sound Style
Siren, Tone
Lens Shape
Dome
Operating Temperature - Maximum
60 Degrees C
Sound Volume - Maximum
105 dB
Lifespan
50,000 hr
Number of Light Tiers
15
Housing Color
White
Light Operating Mode
Flashing, Steady
Operating Temperature - Minimum
30 Degrees C
Operating Voltage
24V DC

Description

Overall Height 372 mm, NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, 60 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Standards CE, cULus, RoHS, UKCA, UL Listed, WEEE, Tower Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.