Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 300W, 36060
Mfr # ESL-HOFL-300W-140-HV-L33
Zoro # G6062470
product price:Â
$
1,649.99
/ea
Free Shipping & Returns
Key Features
Voltage
347-480 VAC
Watts
300W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-HOFL-300W-140-HV-L33
- Zoro #
- G6062470
- UPC #
- 842219142320
- Country of Origin
- United States
Details
- Item
- High Output LED Flood Light,300W,36060
- Voltage
- 347-480 VAC
- Watts
- 300W
- Color Temperature
- 4000 KELVIN
- Lumens
- 36060 LM
Description
High Output LED Flood Light,300W,36060