Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 300W, 37990
Mfr # ESL-HOFL-300W-140-L55
Zoro # G6059521
product price:Â
$
1,522.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-HOFL-300W-140-L55
- Zoro #
- G6059521
- UPC #
- 842219142115
- Country of Origin
- United States
- Item
- High Output LED Flood Light,300W,37990
- Voltage
- 120-277 VAC
- Watts
- 300
- Color Temperature
- 4000 KELVIN
- Lumens
- 37990
Description
High Output LED Flood Light,300W,37990