Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 300W, 40240
- Mfr # ESL-HOFL-300W-140-L33
- Zoro # G6059494
product price:Â
$
1,538.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-HOFL-300W-140-L33
- Zoro #
- G6059494
- UPC #
- 842219142290
- Country of Origin
- United States
- Item
- High Output LED Flood Light,300W,40240
- Voltage
- 120-277 VAC
- Watts
- 300
- Color Temperature
- 4000 KELVIN
- Lumens
- 40240
Description
High Output LED Flood Light,300W,40240