Shop ESL VISION
See all product information
Create Account
High Output LED Flood Light, 600W, 77150
- Mfr # ESL-HOFL-600W-150-L44
- Zoro # G6053833
product price:Â
$
3,345.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-HOFL-600W-150-L44
- Zoro #
- G6053833
- UPC #
- 842219142542
- Country of Origin
- United States
Details
- Item
- High Output LED Flood Light,600W,77150
- Voltage
- 120-277 VAC
- Watts
- 600
- Color Temperature
- 5000 KELVIN
- Lumens
- 77150
Description
High Output LED Flood Light,600W,77150