Shop ESL VISION
See all product information
Create Account
ID LED Strip NBS 4ft., 15 Watt, 1820 lm
- Mfr # ESL-ID-NBS4-S-15W-F35
- Zoro # G9079802
product price:Â
$
88.69
/ea
Sold in multiples of 2 for
$177.38
Key Features
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-ID-NBS4-S-15W-F35
- Zoro #
- G9079802
- UPC #
- 842219125576
- Country of Origin
- United States
- Item
- ID LED Strip NBS 4ft.,15 Watt,1820 lm
- Wattage Equivalency
- 3800W HAL
Description
ID LED Strip NBS 4ft.,15 Watt,1820 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.