Zoro Homepage

LED Corn IV Series, E26 Base, 4392 lm, 4

  • Mfr # ESL-CL-36W-440S-M

  • Zoro # G9106490


product price: $82.85
/ea
Sold in multiples of 2 for $165.70
Free Shipping & Returns

Key Features

Voltage
120-277 VAC
Watts
36 WATT
Bulb Base Type
E26 Base
Lumens
4392 lm
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESL-CL-36W-440S-M
Zoro #
G9106490
UPC #
842219136206
Country of Origin
United States

Details

Item
LED Corn IV Series,E26 Base,4392 lm,4
Voltage
120-277 VAC
Watts
36 WATT
Bulb Base Type
E26 Base
Color Temperature
4000 KELVIN
Lumens
4392 lm
Light Technology
LED
Wattage Equivalency
3800W HAL

Description

LED Corn IV Series,E26 Base,4392 lm,4, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.