Ti LED F304, 18 Watt, 2286 lm, 5000K, 120
- Mfr # ESL-TI-F304-S-18W-F50
- Zoro # G9107321
product price:Â
$
126.99
/ea
Sold in multiples of 2 for
$253.98
Free Shipping & Returns
Key Features
Watts
18 Watt
Color Temperature
5000 K
Lumens
2286 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-F304-S-18W-F50
- Zoro #
- G9107321
- UPC #
- 842219142887
- Country of Origin
- United States
Details
- Item
- Ti LED F304,18 Watt,2286 lm,5000K,120
- Watts
- 18 Watt
- Color Temperature
- 5000 K
- Lumens
- 2286 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F304,18 Watt,2286 lm,5000K,120, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.