Shop ESL VISION
See all product information
Create Account
Ti LED F313, 30 Watt, 3416 lm, 3000K, 120
Mfr # ESL-TI-F313-S-30W-F30
Zoro # G9124523
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Watts
30 Watt
Color Temperature
3000K
Lumens
3416 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-F313-S-30W-F30
- Zoro #
- G9124523
- UPC #
- 842219134929
- Country of Origin
- United States
Details
- Item
- Ti LED F313,30 Watt,3416 lm,3000K,120
- Watts
- 30 Watt
- Color Temperature
- 3000K
- Lumens
- 3416 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F313,30 Watt,3416 lm,3000K,120, Wattage Equivalency 3800W HAL