Shop ESL VISION
See all product information
Create Account
Ti LED F314, 30 Watt, 3690 lm, 4000K, 120
- Mfr # ESL-TI-F314-S-30W-F40
- Zoro # G9108380
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
30 Watt
Color Temperature
4000 K
Lumens
3690 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-F314-S-30W-F40
- Zoro #
- G9108380
- UPC #
- 842219143013
- Country of Origin
- United States
- Item
- Ti LED F314,30 Watt,3690 lm,4000K,120
- Voltage
- 120-277 VAC
- Watts
- 30 Watt
- Color Temperature
- 4000 K
- Lumens
- 3690 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F314,30 Watt,3690 lm,4000K,120, Wattage Equivalency 3800W HAL