Shop ESL VISION
See all product information
Create Account
Ti LED F314, 36 Watt, 4500 lm, 5000K, 120
- Mfr # ESL-TI-F314-S-36W-F50
- Zoro # G9116333
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Watts
36
Color Temperature
5000K
Lumens
4500
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-F314-S-36W-F50
- Zoro #
- G9116333
- UPC #
- 842219143068
- Country of Origin
- United States
Details
- Item
- Ti LED F314,36 Watt,4500 lm,5000K,120
- Watts
- 36
- Color Temperature
- 5000K
- Lumens
- 4500
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F314,36 Watt,4500 lm,5000K,120, Wattage Equivalency 3800W HAL