Shop ESL VISION
See all product information
Create Account
Ti LED F414, 36 Watt, 4233 lm, 3000K, 120
Mfr # ESL-TI-F414-S-36W-F30
Zoro # G9128513
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Watts
36
Color Temperature
3000K
Lumens
4233
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-F414-S-36W-F30
- Zoro #
- G9128513
- UPC #
- 842219139870
- Country of Origin
- United States
- Item
- Ti LED F414,36 Watt,4233 lm,3000K,120
- Watts
- 36
- Color Temperature
- 3000K
- Lumens
- 4233
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F414,36 Watt,4233 lm,3000K,120, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.