Shop ESL VISION
See all product information
Create Account
Ti LED F414, 44 Watt, 5288 lm, 4000K, 120
- Mfr # ESL-TI-F414-S-44W-F40
- Zoro # G9115959
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Watts
44
Color Temperature
4000 K
Lumens
5288
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-F414-S-44W-F40
- Zoro #
- G9115959
- UPC #
- 842219139931
- Country of Origin
- United States
- Item
- Ti LED F414,44 Watt,5288 lm,4000K,120
- Voltage
- 120V AC to 277V AC
- Watts
- 44
- Color Temperature
- 4000 K
- Lumens
- 5288
- Wattage Equivalency
- 3800W HAL
Description
Ti LED F414,44 Watt,5288 lm,4000K,120, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.