Ti LED T8 2ft., 10W, 5000K, 1240 lm

  • Mfr # ESL-TI-2-S-10W-1L-F50

  • Zoro # G9118110


product price:  $28.59
/ea
Sold in multiples of 6 for $171.54

Key Features

Watts
10W
Color Temperature
5000K
Lumens
1240 lm
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-2-S-10W-1L-F50
Zoro #
G9118110
UPC #
842219109774
Country of Origin
United States

Details

Item
Ti LED T8 2ft.,10W,5000K,1240 lm
Watts
10W
Color Temperature
5000K
Lumens
1240 lm
Wattage Equivalency
3800W HAL

Description

Ti LED T8 2ft.,10W,5000K,1240 lm, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.