Shop ESL VISION
See all product information
Create Account
Ti LED T8 3ft., 13W, 4000K, 1612 lm
Mfr # ESL-TI-3-S-13W-1L-F40
Zoro # G9118153
product price:Â
$
42.95
/ea
Sold in multiples of 6 for $257.70
Key Features
Watts
13W
Color Temperature
4000K
Lumens
1612 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-3-S-13W-1L-F40
- Zoro #
- G9118153
- UPC #
- 842219133908
- Country of Origin
- United States
Details
- Item
- Ti LED T8 3ft.,13W,4000K,1612 lm
- Watts
- 13W
- Color Temperature
- 4000K
- Lumens
- 1612 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED T8 3ft.,13W,4000K,1612 lm, Wattage Equivalency 3800W HAL