Shop ESL VISION
See all product information
Create Account
Ti LED T8 4ft. Tube, 13W, 4000K, 1742 lm
- Mfr # ESL-TI-4-S-13W-3L-F40
- Zoro # G9116911
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Watts
13W
Color Temperature
4000K
Lumens
1742 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-4-S-13W-3L-F40
- Zoro #
- G9116911
- UPC #
- 842219118271
- Country of Origin
- United States
Details
- Item
- Ti LED T8 4ft. Tube,13W,4000K,1742 lm
- Watts
- 13W
- Color Temperature
- 4000K
- Lumens
- 1742 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED T8 4ft. Tube,13W,4000K,1742 lm, Wattage Equivalency 3800W HAL