
Ti LED T8 4ft. Tube, 15W, 5000K, 1950 lm
Mfr # ESL-TI-4-S-15W-2L-F50
Zoro # G9110514
product price:Â $73.89
/ea
Sold in multiples of 6 for $443.34
Key Features
Watts
15W
Color Temperature
5000K
Lumens
1950 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ESL-TI-4-S-15W-2L-F50
Zoro #
G9110514
UPC #
842219118141
Country of Origin
United States
Details
Item
Ti LED T8 4ft. Tube,15W,5000K,1950 lm
Watts
15W
Color Temperature
5000K
Lumens
1950 lm
Wattage Equivalency
3800W HAL
Description
Ti LED T8 4ft. Tube,15W,5000K,1950 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.