Ti LED T8 8ft., 30W, 3500K, 3840 lm

  • Mfr # ESL-TI-8-S-30W-2L-F35

  • Zoro # G9110261


product price:  $137.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Watts
30W
Color Temperature
3500K
Lumens
3840 lm
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESL-TI-8-S-30W-2L-F35
Zoro #
G9110261
UPC #
842219134370
Country of Origin
United States

Details

Item
Ti LED T8 8ft.,30W,3500K,3840 lm
Watts
30W
Color Temperature
3500K
Lumens
3840 lm
Wattage Equivalency
3800W HAL

Description

Ti LED T8 8ft.,30W,3500K,3840 lm, Wattage Equivalency 3800W HAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.