Shop ESL VISION
See all product information
Create Account
Ti LED Vapor Tight 2N, 30 Watt, 3180 lm
- Mfr # ESL-TI-VP2N-S-30W-F35
- Zoro # G9115450
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
30 Watt
Color Temperature
3500 K
Lumens
3180 lm
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESL-TI-VP2N-S-30W-F35
- Zoro #
- G9115450
- UPC #
- 842219141675
- Country of Origin
- United States
Details
- Item
- Ti LED Vapor Tight 2N,30 Watt,3180 lm
- Voltage
- 120-277 VAC
- Watts
- 30 Watt
- Color Temperature
- 3500 K
- Lumens
- 3180 lm
- Wattage Equivalency
- 3800W HAL
Description
Ti LED Vapor Tight 2N,30 Watt,3180 lm, Wattage Equivalency 3800W HAL