
Ti LED Vapor Tight 2W, 26 Watt, 2652 lm
Mfr # ESL-TI-VP2W-S-26W-F35
Zoro # G9125914
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
26
Color Temperature
3500 KELVIN
Lumens
2652
Wattage Equivalency
3800W HAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESL-TI-VP2W-S-26W-F35
Zoro #
G9125914
UPC #
842219123145
Country of Origin
United States
Details
Item
Ti LED Vapor Tight 2W,26 Watt,2652 lm
Voltage
120-277 VAC
Watts
26
Color Temperature
3500 KELVIN
Lumens
2652
Wattage Equivalency
3800W HAL
Description
Ti LED Vapor Tight 2W,26 Watt,2652 lm, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.