Ti LED Vapor Tight 4N, 39 Watt, 5265 lm

  • Mfr # ESL-TI-VP4N-S-39W-F50

  • Zoro # G9109360


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277 VAC
Watts
39
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TI-VP4N-S-39W-F50
Zoro #
G9109360
UPC #
842219123985
Country of Origin
United States

Details

Item
Ti LED Vapor Tight 4N,39 Watt,5265 lm
Voltage
120-277 VAC
Watts
39
Color Temperature
5000 KELVIN
Lumens
5265
Wattage Equivalency
3800W HAL

Description

Ti LED Vapor Tight 4N,39 Watt,5265 lm, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.