Shop ESL VISION
See all product information
Create Account
Ti LED Vapor Tight 4N, 54 Watt, 6912 lm
- Mfr # ESL-TI-VP4N-S-54W-F40
- Zoro # G9113935
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277 VAC
Watts
54
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TI-VP4N-S-54W-F40
- Zoro #
- G9113935
- UPC #
- 842219124050
- Country of Origin
- United States
- Item
- Ti LED Vapor Tight 4N,54 Watt,6912 lm
- Voltage
- 120-277 VAC
- Watts
- 54
- Color Temperature
- 4000 K
- Lumens
- 6912
- Wattage Equivalency
- 3800W HAL
Description
Ti LED Vapor Tight 4N,54 Watt,6912 lm, Wattage Equivalency 3800W HAL