Shop ESL VISION
See all product information
Create Account
TiHO LED Vapor Tight 4N-P, 60 Watt, 6360
- Mfr # ESL-TIHO-VP4N-P-60W-F50
- Zoro # G9110733
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Watts
60
Color Temperature
5000 K
Lumens
6360
Wattage Equivalency
3800W HAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESL-TIHO-VP4N-P-60W-F50
- Zoro #
- G9110733
- UPC #
- 842219129666
- Country of Origin
- United States
- Item
- TiHO LED Vapor Tight 4N-P,60 Watt,6360
- Voltage
- 120V AC to 277V AC
- Watts
- 60
- Color Temperature
- 5000 K
- Lumens
- 6360
- Wattage Equivalency
- 3800W HAL
Description
TiHO LED Vapor Tight 4N-P,60 Watt,6360, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.