Shop ESL VISION

TiHO LED Vapor Tight 4N-P, 90 Watt, 9810

  • Mfr # ESL-TIHO-VP4N-P-90W-F40

  • Zoro # G9116990


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277 VAC
Watts
90 WATT
Color Temperature
4000 KELVIN
Lumens
9810 LM
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESL-TIHO-VP4N-P-90W-F40
Zoro #
G9116990
UPC #
842219129673
Country of Origin
United States

Details

Item
TiHO LED Vapor Tight 4N-P,90 Watt,9810
Voltage
120-277 VAC
Watts
90 WATT
Color Temperature
4000 KELVIN
Lumens
9810 LM
Wattage Equivalency
3800W HAL

Description

TiHO LED Vapor Tight 4N-P,90 Watt,9810, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.