This item is Discontinued.

Esp 48 in. Triangle Inflatable Snow Tube Pool Tube One Rider Grab Bars - Graphic 52147-1

48 in. Triangle Inflatable Snow Tube Pool Tube One Rider Grab Bars - Graphic (Discontinued)

  • Mfr # 52147-1
  • Zoro # G115833545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52147-1
Zoro #
G115833545
UPC #
72358521476
Country of Origin
China

Description

Take to the slopes in this awesome snow tube The ESP Triangle One Rider Inflatable Snow Tube is a single rider snow tube sled that is made with high quality materials that will last for winters of fun. Its construction features an antifreeze additive that keeps the tube flexible and smooth for a faster ride and long lasting use yet perfectly safe to the touch. The new double-weld seams lend to reinforced durability so bumps and rougher rides won't cause blow outs. When the snow melts use it all summer long for fun in the pool This snow tube sled is also a great pool inner tube for lounging or going down tubing slides. Use it on lazy rivers power boating and more Get the most out of your winter and summer fun with the Triangle One Rider Snow Tube by EMSCO Sports Products. Sleds sledding snow kids plastic sled toboggan snow saucer tubing flexible flyer snow best cheap day glow Burton Caldwell DFT Caldwell Otter Ogio Bob Beavertail Lucky Bums ice EMSCO baby girls lightweight inflatable Shappell Zipfy Ejoy kid heavy duty Incra E-joy sport boys high-quality Whamo Titan youth adults Honeywell teens luge foam two person racer extreme 2 toy Christmas non-breakable. Features -Super Snow Tube -The Emsco Triangle Snow Tube Measures 48 in Diameter for Fun Winter Playtime Or Exciting Pool Activities During Summer -Unique design - this inflatable snow tube showcases the newest styles and trends it features striking and unique art that makes it extra visible in the snow -Two safety grab handles - this snow tube includes two grab handles for a safe and stable ride -it is designed to keep the riders secured when they ride down a hill of snow or from the top of a giant slide at a water park Specifications - Color: Graphic - Capacity: 12056.39 fl.oz - Country of Orgin: CN - Dimension: 46'' H x 43'' W x 11'' L - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.