Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Day Glow Super V Saucer Disc Sled - Neon Lime

  • Mfr # 1155-1NL

  • Zoro # G216646518


product price: $55.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1155-1NL
Zoro #
G216646518
UPC #
72358011557
Country of Origin
United States

Description

Have fun like never before during the winter season with a sled that both cool and functional.Whether youre preparing for a thrill-filled trek or fun-filled bonding with your loved ones this Sno Racer Disc is the perfect winter toy for you.Crafted with precision in the USA these saucer sleds have a durable resin construction that can withstand heavy use.The sturdy structure has superior resistance against freezing temperatures making it the ideal sled when you want to have fun during the winter season.Each disc is specifically designed to give you the maximum balance for speedy and efficient passage on any snow-covered route.The side handles feature an ergonomic design that facilitates a comfortable grip.The molded ribbed panels allow you to tightly grip the discs without straining your hands.The sleds bottom surface is diamond-polished for speedy sliding.These discs are brightly colored to make them easy to spot even in a pile of white snow.One of the coolest features of the Day Glow line is the way these sleds vibrantly color the snow around them when sunlight shines through and reflects on to the snow.Forget fumbling for your lost sled with this thoughtfully crafted design It will stand out on a crowded hill and be the envy of the neighborhood.Make each winter season memorable by conquering snow-filled hills and tracks on the Day Glow Sno Racer Disc sled from ESP.Sleds sledding snow kids plastic sled toboggan snow saucer tubing flexible flyer snow best cheap day glow Burton Caldwell DFT Caldwell Otter Ogio Bob Beavertail Lucky Bums ice EMSCO baby girls lightweight inflatable Shappell Zipfy Ejoy kid heavy duty Incra E-joy sport boys high-quality Whamo Titan youth adults Honeywell teens luge foam two person racer extreme 2 toy Christmas non-breakable.Features -Diamond Polished Bottom -Each Snow Disc Sled Features a Highly Polished Contact Surface That Gives You An Amazingly Smooth And Speedy Ride -Durable construction - manufactured in the usa this saucer disc sled has a durable resin construction that can withstand heavy use even in cold winter climates -Molded ribbed handles - the side handles feature an ergonomic design that facilitates a comfortable grip -the molded ribbed panels allow you to tightly grip the discs without putting too much tension on your hands Specifications - Color: Neon Lime - Capacity: 1076.92 fl.oz - Country of Orgin: US - Dimension: 2.875'' H x 26'' W x 26'' L - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.