Zoro Homepage

Bulb-Tone Organic Granules Plant Food 4 lb

  • Mfr # BT4

  • Zoro # G916251074


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

For Use With
Plant Food Small Package
Height
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4
Zoro #
G916251074
UPC #
50197006040
Country of Origin
United States

Dimensions

Length
3.3 in
Width
12.55 in
Height
7.4 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Bulbs, Tulips, Daffodils, Gladioli, Product Form: Granules, Product Type: Plant Food, Season Use: Spring/Fall, Sub Brand: Bulb-Tone, Time Release: Slow Release, Brand Name: Espoma, Concentrated: No, Contai

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.