Zoro Homepage

Citrus-tone Organic Granules Plant Food 4 lb

  • Mfr # CT4

  • Zoro # G616251077


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

For Use With
Plant Food Small Package
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4
Zoro #
G616251077
UPC #
50197050043
Country of Origin
United States

Dimensions

Height
7 in
Width
11.25 in
Length
3.5 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Citrus, Fruit, Nut Trees, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Citrus-tone, Time Release: Slow Release, Brand Name: Espoma, Concentrated: No, Container Siz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.