
Garden-tone Organic Granules Plant Food 4 lb
Mfr # GT4
Zoro # G516251078
product price: $10.69
/eaSold in multiples of 2 for $21.38
Key Features
Height
7.05 in
For Use With
Plant Food Small Package
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT4
Zoro #
G516251078
UPC #
50197003049
Country of Origin
United States
Dimensions
Length
3.2 in
Height
7.05 in
Width
13.1 in
Details
Item
Plant Food
For Use With
Plant Food Small Package
Description
Organic: Yes, Packaging Type: Bagged, Plant Type: Herbs and Vegetables, Product Form: Granules, Product Type: Plant Food, Season Use: , Sub Brand: Garden-tone, Time Release: Slow Release, Brand Name: Espoma, Concentrated: No, Container Size: 4, Coverage A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.