Zoro Homepage

Holly-tone Organic Granules Plant Food 8 lb

  • Mfr # HT8

  • Zoro # G916251098


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Height
8.15 in
For Use With
Plant Food Small Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8
Zoro #
G916251098
UPC #
50197001083
Country of Origin
United States

Dimensions

Width
14.5 in
Length
4.4 in
Height
8.15 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Acid Loving Plants, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Holly-tone, Time Release: Slow Release, Brand Name: Espoma, Concentrated: No, Container Size: 8, C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.