Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Granules Bone Meal 4 lb

  • Mfr # BM04

  • Zoro # G316251070


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

For Use With
Plant Food Small Package
Height
6.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM04
Zoro #
G316251070
UPC #
50197010047
Country of Origin
United States

Dimensions

Width
13.1 in
Length
3 in
Height
6.95 in

Details

For Use With
Plant Food Small Package
Item
Plant Food

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: Plants, Bulbs, Trees and Shrubs, Product Form: Granules, Product Type: Bone Meal, Season Use: , Sub Brand: , Time Release: Slow Release, Brand Name: Espoma, Concentrated: No, Container Size: 4, Coverage Ar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.