Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Organic All Purpose Potting Mix 4 qt

  • Mfr # AP4

  • Zoro # G816251105


product price: $14.49
/ea
Sold in multiples of 12 for $173.88

Key Features

For Use With
Soils - Small Bag
Length
23 in
Height
13 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP4
Zoro #
G816251105
UPC #
50197701044
Country of Origin
Canada

Dimensions

Length
23 in
Height
13 in
Width
10 in

Details

Item
Bagged Products
For Use With
Soils - Small Bag

Description

Bag Capacity/Dry Volume: 4, Brand Name: Espoma, Feed Duration: , Ideal for Growing: All Purpose, Organic: Yes, Product Type: Potting Mix, Soil Type: , Sub Brand: Organic, Contains Fertilizer: , Coverage Area: , Primary Usage: Gardening, For Hydroponic Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.