Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 INCH PORTABLE TOUCH MONITOR

  • Mfr # ED0012

  • Zoro # G412101545


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
12.1"
Speakers
Yes
Depth
0.2"
Height
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED0012
Zoro #
G412101545
UPC #
-
Country of Origin
Malaysia

Dimensions

Screen Size
13 in
Width
12.1"
Depth
0.2"
Height
9"
Viewable Screen Size
13"
Screen Size Class
13"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Number of USB Type-C Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Brightness
300 Nit
USB Type-C
Yes
Screen Mode
Full HD
Aspect Ratio
16:9
Item
LCD Touchscreen Monitor
USB
Yes
Color Supported
16.2 Million Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.