
ESPRESSO CASE 15
Mfr # CG0021
Zoro # G712351466
product price: $74.19
/eaKey Features
Case Features
Magnetic
Height
9.3"
Maximum Screen Size Supported
15"
Compatibility
espresso - Displays V2 and Pro
Material
microfiber - shell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG0021
Zoro #
G712351466
UPC #
-
Country of Origin
China
Dimensions
Height
9.3"
Maximum Screen Size Supported
15"
Details
Case Features
Magnetic
Item
Carrying Case
Compatibility
espresso - Displays V2 and Pro
Material
microfiber - shell
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.