
ESPRESSO CASE 17
Mfr # 900-00027
Zoro # G312351460
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Style
Folio
Maximum Screen Size Supported
17"
Color
Black
Material
MicroFiber
Case Features
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900-00027
Zoro #
G312351460
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
17"
Height
9.3"
Details
Style
Folio
Item
Carrying Case
Color
Black
Material
MicroFiber
Case Features
Magnetic
Compatibility
espresso - Displays V2/Pro
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.