Zoro Homepage

ESPRESSO HDMI CABLE

  • Mfr # EC0021

  • Zoro # G512098776


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Connector on Second End Details
(1) USB Type C - Male
Cable Length
3.28 ft
Cable Type
Mini DisplayPort/USB/USB-C
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC0021
Zoro #
G512098776
UPC #
-
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Color
Black
Connector on Second End Details
(1) USB Type C - Male
Cable Type
Mini DisplayPort/USB/USB-C
Item
A/V Cable
Connector Gender on Second End
Male
Connector on First End Details
(1) USB Type A - Male, (1) Mini DisplayPort 1.4 Digital Audio/Video - Male
Connector Gender on First End
Male
Device Supported
Display, Audio/Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.