
espresso HDMI/USB-C Audio/Video Cable - 3.28 ft HDMI/USB-C A/V Cable for Audio/Video Device - Black
Mfr # EC0011
Zoro # G012302076
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Cable Type
HDMI/USB-C
Connector Type on First End
HDMI Digital Audio/Video
Device Supported
Audio/Video Device, Display
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC0011
Zoro #
G012302076
UPC #
-
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Item
A/V Cable
Color
Black
Cable Type
HDMI/USB-C
Connector Type on First End
HDMI Digital Audio/Video
Device Supported
Audio/Video Device, Display
Connector Gender on First End
Male
Connector Type on Second End
USB Type C
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male, 1 x USB Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.