Zoro Homepage

ESPRESSO MOUNT

  • Mfr # MP0001

  • Zoro # G212351546


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Magnetic
Application
Office
Min. Screen Size Supported
13 in
Device Supported
Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP0001
Zoro #
G212351546
UPC #
-
Country of Origin
China

Dimensions

Min. Screen Size Supported
13 in
Max. Screen Size Supported
15 in

Details

Color
Black
Item
Mounting Arm
Features
Magnetic
Application
Office
Device Supported
Display
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.