
ESPRESSO STAND PRO
Mfr # 900-00024
Zoro # G512351468
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
11.02 in
Features
Swivel, Sturdy, Adjustable Angle, Adjustable, Magnetic
Mounting
Freestanding, Desk
Display Orientation
Landscape/Portrait
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-00024
Zoro #
G512351468
UPC #
-
Country of Origin
China
Dimensions
Height
11.02 in
Max. Screen Size Supported
17 in
Details
Color
Black
Item
Display Stand
Features
Swivel, Sturdy, Adjustable Angle, Adjustable, Magnetic
Mounting
Freestanding, Desk
Display Orientation
Landscape/Portrait
Number of Displays Supported
1
Application
Display Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.