
FLOOR+MATE, FOR HARD FLOOR TO MEDIUM PILE CARPET UP TO 0.75in, 46 X 48, CLEAR
Mfr # 121442
Zoro # G910828463
product price:Â $181.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121442
Zoro #
G910828463
UPC #
-
Country of Origin
United States
Description
ES Robbins Floor+Mate All-Purpose chair mats are ideal for hard floor surfaces and medium pile carpet up to 0.75in including padding. Enjoy a smooth rolling surface that enhances your ergonomic comfort while protecting your floors from scuffs, scrapes and chair caster wear. Floor+Mate chair mats have a vinyl grip backing and no sharp spikes! Mat Type: Chair Mat; Application: Hard Floors to Medium Pile Carpets up to 0.75in thick including padding; Width: 46in; Length: 48in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.